Global Industrial
Model # :WB234201A
Global Industrial 5 Shelf, Open Steel Shelving, 48"W x 18"D x 85"H, Starter, 20 GA, Gray
|
Questions & Answers (0)
Product Description
At discount prices...completely adaptable...adjustable. Quickly assembled. Customized to your special needs at no extra cost. These heavy duty steel shelving units have been engineered to adapt to your storage requirements. Ideal for stockroom, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box beam reinforced front and rear edges for greater load capacity. Shelves are easily adjustable on 1" centers. Rib-reinforced 14-gauge 1" x 2" steel posts. Phosphatized to prevent corrosion, give maximum paint adhesion. Finished in long lasting gray baked-on enamel.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 85 in |
| Weight Capacity | 1800 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 600 lbs |
| Color | Gray |
| Style | Open Shelving |
| Number of Shelves | 5 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |