Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rousseau Metal

Model # :WBB190853

MPN #: R5SEC-754801 _091

Rousseau Metal Steel Shelving 37-5/8"Wx18"Dx75"H Closed 4 Shelf 8 Drawer Black

Product Description
Rousseau Steel Shelving 37-5/8"Wx18"Dx75"H Closed 4 Shelf 8 Drawer Black

With sturdy construction and quick assembly, this shelving system will meet all of your storage needs. Load capacity and design adapts for storage in most industrial and commercial sectors. An extremely versatile structure with a functional design that ensures it's easy to use. Modular drawers guarantee secure organization of all your small parts. This shelving system is designed for intensive use. It maximizes the space in your warehouse, parts department, maintenance workshop or distribution center. Shelves easily assembled to posts using 4 - 14 gauge compression clips. Shelving with drawers must be anchored to the floor (anchoring kit included). Features 4 shelves and (8) 6"H drawers with 8 compartments. Black finish.

PRICE
$2,375.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-5/8 in
Depth18 in
Height75 in
Drawer Weight Capacity400 lbs

Product Details

Shelf Capacity800 lbs
ColorBlack
Number of Drawers8
Number of Shelves4
MaterialSteel
DescriptionShelving with Modular Drawers
Manufacturers Part NumberR5SEC-754801 _091
Drawer Quantity (Drawer Height)(8) 6"
BrandRousseau Metal