Rousseau Metal Steel Shelving 37-5/8"Wx24"Dx75"H Closed 4 Shelf 7 Drawer Avalanche Blue
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Steel Shelving 37-5/8"Wx24"Dx75"H Closed 4 Shelf 7 Drawer Avalanche Blue
With sturdy construction and quick assembly, this shelving system will meet all of your storage needs. Load capacity and design adapts for storage in most industrial and commercial sectors. An extremely versatile structure with a functional design that ensures it's easy to use. Modular drawers guarantee secure organization of all your small parts. This shelving system is designed for intensive use. It maximizes the space in your warehouse, parts department, maintenance workshop or distribution center. Shelves easily assembled to posts using 4 - 14 gauge compression clips. Shelving with drawers must be anchored to the floor (anchoring kit included). Features 4 shelves and 7 drawers at different heights - (2) 3"H drawers with 30 compartments, (3) 4"H drawers with 30 compartments and (2) 6"H drawers with 12 compartments. Avalanche Blue finish.
With sturdy construction and quick assembly, this shelving system will meet all of your storage needs. Load capacity and design adapts for storage in most industrial and commercial sectors. An extremely versatile structure with a functional design that ensures it's easy to use. Modular drawers guarantee secure organization of all your small parts. This shelving system is designed for intensive use. It maximizes the space in your warehouse, parts department, maintenance workshop or distribution center. Shelves easily assembled to posts using 4 - 14 gauge compression clips. Shelving with drawers must be anchored to the floor (anchoring kit included). Features 4 shelves and 7 drawers at different heights - (2) 3"H drawers with 30 compartments, (3) 4"H drawers with 30 compartments and (2) 6"H drawers with 12 compartments. Avalanche Blue finish.
PRICE
$2,829.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-5/8 in |
| Depth | 24 in |
| Height | 75 in |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Shelf Capacity | 625 lbs |
| Color | Blue |
| Number of Drawers | 7 |
| Number of Shelves | 4 |
| Material | Steel |
| Description | Shelving with Modular Drawers and Roll-Out Shelf |
| Manufacturers Part Number | R5SEE-754809 _055 |
| Drawer Quantity (Drawer Height) | (2) 3" (3) 4" (2) 6" |
| Brand | Rousseau Metal |