x

Take 15% off your entire order!

Offer applied at checkout

EGA Steel Side Step Dock Ladder, 9 Step, Gray - MDS9

EGA Steel Side Step Dock Ladder, 9 Step, Gray - MDS9

Item #: WBB2232144

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $505.00

$84.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

EGA Steel Side Step Dock Ladder, 9 Step, Gray - MDS9

Provide easier access to docks, platforms, and mezzanines with EGA Walk-Thru and Side Step steel dock ladders. Each features all-welded construction for years of service in tough industrial environments. Up to 300 lbs. capacity. Meets or exceeds OSHA standards. Walk-Thru model features 1" diameter handrail that extends 42? above the top rung to help guide workers up and down. Side Step model has 4 round hand rungs at top to assist movement up and down. Both rest 6? from mounting surface for clearance when climbing. Technologically advanced Grip Strut® tread for slip resistant footing

Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.

  • WIDTH INCHES 28
  • DEPTH INCHES 10
  • HEIGHT INCHES 150
  • HEIGHT FEET 12-1/2
  • HEIGHT INCHES TO TOP STEP 102
  • CAPACITY LBS 300
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND EGA Products
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER MDS9
  • QUANTITY RUNGS 9
  • WEIGHT LBS 80
  • CERTIFICATIONS OSHA
  • DESCRIPTION Side Step Dock Ladder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel Side Step Dock Ladder, 9 Step, Gray - MDS9

EGA Steel Side Step Dock Ladder, 9 Step, Gray - MDS9

Item #: WBB2232144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant