Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB242120

MPN #: WSHS3-18-12-5-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-18-12-5-LL

Product Description
Omni Metalcraft STEEL 5' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR

Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling is designed for maximum strength to move the heaviest items. Capacity is 65 lbs. per wheel.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width18 in
Weight Capacity1300 lbs
Weight38 lbs
Skate Wheel Diameter2 in
Between Frame Width16 in
Inside Radius--- in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
Wheels per Foot12
MaterialSteel
Manufacturers Part NumberWSHS3-18-12-5-LL
Conveyor SectionStraight
BrandOmni Metalcraft