Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB242110

MPN #: WSHS3-12-12-10-LL

Omni Metalcraft Steel Skate Wheel Conveyor Straight Section WSHS3-12-12-10-LL

Product Description
Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION SKATE WHEEL CONVEYOR

Skate wheel conveyors offer smooth movement of multi-sized material. 2" diameter ball bearing plated wheels and 3" axle centers. 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling is designed for maximum strength to move the heaviest items. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths. Capacity is 65 lbs. per wheel.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$365.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width12 in
Weight Capacity350 lbs
Weight64 lbs
Skate Wheel Diameter2 in
Between Frame Width10 in
Inside Radius--- in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
Wheels per Foot12
MaterialSteel
Manufacturers Part NumberWSHS3-12-12-10-LL
Conveyor SectionStraight
BrandOmni Metalcraft