+

SHOWN WITH RED TOE
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $37.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TREDS Steel Toe Shoe Covers, Men's, Black with Green Toe, Size 12-13, 1 Pair
Steel Toe Shoe Covers provides toe protection from accidental crushing or stubbing. Perfect safety shoe alternative for visitors and employees. Fits over dress shoes, bulky works shoes and athletic shoes. Stretch rubber with steel toe cap bonded inside. No right or left foot designation. Made in USA.
Steel Toe Shoe Covers provides toe protection from accidental crushing or stubbing. Perfect safety shoe alternative for visitors and employees. Fits over dress shoes, bulky works shoes and athletic shoes. Stretch rubber with steel toe cap bonded inside. No right or left foot designation. Made in USA.
Weights & Dimensions
- Width M in
- Size 12-13
Product Details
- Description Steel Toe Shoe Covers
- Outsole Design Steel Toe
- Brand Treds & Paws Footwear
- Package Quantity 1 Pair
- Gender Mens
- Material Rubber Strap
- Style Shoe Cover
- Manufacturers Part Number 13434
- Color Family Black
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

PAWS Vinyl Stripping Shoe Covers, Men's, Yellow, Size 8-11, 1 Pair
Item #: B1598911
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.25

TREDS Steel Toe Shoe Covers, Men's, Black with Green Toe, Size 12-13, 1 Pair
$37.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories