Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB298917

MPN #: MT1-2436-36-3R

Little Giant® Mobile Machine Table W/ Shelf, Steel Square Edge, 36"W x 24"D x 36"H, Gray

Product Description
The machine table comes with 12 ga smooth steel top that won't warp or splinter. The legs and braces are 1-1/2" x 1-1/2" angle iron. This all-welded unit ships set up and ready for immediate use. The swivel casters with wheel brakes are 3" rubber with 500 lbs capacity. This product is made in USA.

PRICE
$379.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in
Weight Capacity500 lbs

Product Details

Assembly RequiredNo
ColorGray
Number of Drawers--
Casters3" Locking, Solid Rubber
Edge TypeSquare
Country of OriginUSA
Leg StyleAngle Leg
Mobile or StationaryMobile
Number of Shelves1
MaterialSteel
Leg TypeFixed
Manufacturers Part NumberMT1-2436-36-3R
Top MaterialSteel
BrandLittle Giant