x

Take 15% off your entire order!

Offer applied at checkout

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Almond)

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Almond)

Item #: WB261101AL

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEEL WALL MOUNTED URINAL SCREENS
Steel wall mounted urinal screens create privacy partitions for urinals in public restrooms. Steel urinal screens provide privacy between urinals. These privacy partitions are 1" thick and made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Includes chrome plated zamac mounting brackets for wall mount installation. Measures 42"H.

  • WIDTH INCHES 18
  • HEIGHT INCHES 42
  • DESCRIPTION Urinal Screen w/ Wall Mounting Brackets
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 1918UAD
  • COLOR FINISH Almond
  • BRAND Metpar
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 21, 2017

    Partition
    Your review:
    The partition is well manufactured and matched our existing bathroom partitions. The mounting hardware was also a good match.
  • Reviewer: Anonymous

    Date: February 23, 2016

    Bitd
    Your review:
    Product was great, except, if your going to give a screw that has an abnormal bit to screw with. Include the bit plz. Tx
  • Reviewer: Anonymous

    Date: October 31, 2014

    Good product, looks great.
    Your review:
    This is a well-made product and the coating and color are professional quality. Only two things could be a little better. 1. No instructions: as to placement or which screws go where. It's "obvious" if you do stuff like this how to do it but placement of brackets on the divider is all up to you and you have to pre-drill where you want to put the screws into the divider....it's just a panel with no template. I hung mine into concrete block so the plastic anchors seem way inadequate for the long screws that go into the wall. The screws and hardware all appear to be solid stainless. Great Quality product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Urinal Screen with Wall Mounting Brackets - 18"W (Almond)

Steel Urinal Screen with Wall Mounting Brackets - 18"W (Almond)

Item #: WB261101AL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant