x

Take 15% off your entire order!

Offer applied at checkout

EGA Steel Walk Through Dock Ladder, 3 Step Gray - MDT3

EGA Steel Walk Through Dock Ladder, 3 Step Gray - MDT3

Item #: WBB2196951

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $311.95

Save $15.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EGA Steel Walk Through Dock Ladder, 3 Step Gray - MDT3

Provide easier access to docks, platforms, and mezzanines with EGA Walk-Thru and Side Step steel dock ladders. Each features all-welded construction for years of service in tough industrial environments. Up to 300 lbs. capacity. Meets or exceeds OSHA standards. Walk-Thru model features 1" diameter handrail that extends 42" above the top rung to help guide workers up and down. Side Step model has 4 round hand rungs at top to assist movement up and down. Both rest 6" from mounting surface for clearance when climbing. Technologically advanced Grip Strut® tread for slip resistant footing.

Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.

  • WIDTH INCHES 28
  • DEPTH INCHES 17
  • HEIGHT FEET 6
  • HEIGHT INCHES TO TOP STEP 30
  • CAPACITY LBS 300
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND EGA Products
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER MDT3
  • QUANTITY RUNGS 3
  • WEIGHT LBS 46
  • CERTIFICATIONS OSHA
  • DESCRIPTION Walk Through Dock Ladder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6 Bottles

Item #: 640415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EGA Steel Walk Through Dock Ladder, 3 Step Gray - MDT3

EGA Steel Walk Through Dock Ladder, 3 Step Gray - MDT3

Item #: WBB2196951

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant