Add to list
Share
Print


Model #: WBB2196950
MPN #: MDT4
EGA Steel Walk Through Dock Ladder, 4 Step Gray - MDT4
|
Questions & Answers (0)
PRICE
$316.95
Usually ships in 12 to 15 days
Provide easier access to docks, platforms, and mezzanines with EGA Walk-Thru and Side Step steel dock ladders. Each features all-welded construction for years of service in tough industrial environments. Up to 300 lbs. capacity. Meets or exceeds OSHA standards. Walk-Thru model features 1" diameter handrail that extends 42" above the top rung to help guide workers up and down. Side Step model has 4 round hand rungs at top to assist movement up and down. Both rest 6" from mounting surface for clearance when climbing. Technologically advanced Grip Strut® tread for slip resistant footing.
Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.
Note: All Orders of 3 or more are Non-Cancelable and Non-Returnable.
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.