Steel Wheel Riser Ramp SWR-24-12-108 - 108"L x 24"W x 12-1/4"H - 20,000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
STEEL WHEEL RISER, WHEEL RAMP
Wheel Riser allows Trucks and Semi-Trailers to be Positioned Properly Above Docks for more Efficient Loading.
Loading dock wheel riser is a great way to keep tractor trailers level at loading docks. Maintaining a level trailer with the dock eliminates safety hazards associated with uneven dock ramps. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel ramp has a non-skid diamond treadplate surface for safety. Built-in 7½"W x 2½"H fork pockets offer easy portability with a forklift and add 15" to the overall width of each riser. Durable brown enamel finish.
Risers are sold individually - 20,000 lb. capacity per riser (40,000 lbs. per pair).
Note: Dual wheels on semi-trailers are 18 wide, so the 24 wide Wheel Risers work best for this application.
Wheel Riser allows Trucks and Semi-Trailers to be Positioned Properly Above Docks for more Efficient Loading.
Loading dock wheel riser is a great way to keep tractor trailers level at loading docks. Maintaining a level trailer with the dock eliminates safety hazards associated with uneven dock ramps. Riser is designed to facilitate compliance with OSHA requirements for a 10% maximum grade of ascending or descending loaded forklifts. All-welded steel wheel ramp has a non-skid diamond treadplate surface for safety. Built-in 7½"W x 2½"H fork pockets offer easy portability with a forklift and add 15" to the overall width of each riser. Durable brown enamel finish.
Risers are sold individually - 20,000 lb. capacity per riser (40,000 lbs. per pair).
Note: Dual wheels on semi-trailers are 18 wide, so the 24 wide Wheel Risers work best for this application.
PRICE
$1,309.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 3 ft 3 in |
| Height | 12-1/4 ft-in |
| Weight Capacity | 20000 lbs |
| Weight | 581 lbs |
| Ramp Length | 4 ft |
| Level Length | 60 in |
| Usable Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Wheel Riser Ramp |
| Color | Brown |
| Material | Steel |
| Manufacturers Part Number | SWR-24-12-108 |
| Brand | Vestil |