
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 72"W model with 900 lb. capacity per shelf includes 1 center deck support per shelf.
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 72"W model with 900 lb. capacity per shelf includes 1 center deck support per shelf.
Weights & Dimensions
- Depth 24 in
- Width 72 in
- Max Shelf Capacity 800 lbs. to 1400 lbs.
- Height 96 in
Product Details
- Assembly Required Unassembled
- Country of Origin USA
- Brand Global Industrial
- Number of Levels 3
- Material Steel
- Manufacturers Part Number B2296820
- Shelf Capacity 900 lbs
- Shelf Material Wire Deck
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Wide Span Rack 72Wx24Dx96H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray
$368.95
- Product Information
- Customer Review
- Product Q&A
- Accessories