Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297070

Global Industrial 3 Shelf Standard Duty Boltless Shelving Starter 72Wx48Dx84H, Laminate Deck, USA

Product Description
Wide Span Storage Rack
with Laminated Decking

Provides extra space for bulky materials. Snap-together assembly allows fast, tool- and hardware-free setup. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Decking is made of sturdy 1/2" thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish.

Each level consists of (2) pieces of 48" x 36" decks to save on shipping costs.

PRICE
$449.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
449.95
Buy 3+ units
425.95Save $24.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth48 in
Height84 in
Weight225.8 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeLaminate Deck
Shelf Capacity1000 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes3 Adjustable Shelves, 1 Center Deck Support Per Shelf
Number of Shelves3
MaterialSteel
Deck TypeLaminate Deck
Package Quantity1
Manufacturers Part NumberB2297070
Unit TypeStandard Duty
Shelf MaterialLaminate
BrandGlobal Industrial
Shelf Color FamilyWhite