SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Item #: WBB2296992

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 60Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Reel Dispenser 6 Axles

Global Industrial™ Reel Dispenser 6 Axles

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx36Dx84H, 3 Shelves No Deck 1100 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx96H W/ 3 Shelves No Deck 1100 Lb Capacity Per Level

Global Industrial™ Wide Span Rack 96Wx48Dx96H W/ 3 Shelves No Deck 1100 Lb Capacity Per Level

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 72Wx24Dx84H, 3 Shelves Wire Deck 900 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx48Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial™ Heavy Duty Steel Pegboard 36" x 19" Blue

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Durham 368-95 Wire Spool Rack, 4 Rod

Durham 368-95 Wire Spool Rack, 4 Rod

Boltless Wide Span Storage Rack without Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking.

This 96"W model with 800 lb. capacity included 3 center deck supports per shelf.

Weights & Dimensions

  • Depth 24 in
  • Width 96 in
  • Max Shelf Capacity 800 lbs. to 1400 lbs.
  • Height 84 in

Product Details

  • Country of Origin USA
  • Assembly Required Unassembled
  • Brand Global Industrial
  • Number of Levels 3
  • Material Steel
  • Shelf Capacity 800 lbs
  • Manufacturers Part Number B2296992
  • Shelf Material No Deck
  • Color Family Gray
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jim

    Date: June 08, 2022

    On time
    Your review:
    Parts were sent quickly, Really good price. Packaging was a little weak. Slight damage, but shelving was OK.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 96Wx24Dx84H, 3 Shelves No Deck 800 Lb Cap. Per Level, Gray

Item #: WBB2296992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant