Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2297056

Global Industrial 3 Shelf Standard Duty Boltless Shelving Starter 96"Wx36"Dx60"H, Laminate Deck, USA

Product Description
Boltless Wide Span Storage Rack with Laminate Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Decking is made of sturdy 1/2" thick particleboard covered in rugged white laminate. Heavy-duty roll-formed steel framing with chip resistant baked enamel finish.

This 96"W model with 800 lb. capacity per shelf includes 3 front-to-back deck supports per shelf.

Each level consists of (2) pieces of 48" x 36" decks to save on shipping costs.

PRICE
$495.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
495.95
Buy 3+ units
469.95Save $26.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height60 in
Weight234.8 lbs
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeLaminate Deck
Shelf Capacity620 lbs
ColorGray
StyleDouble Rivet
Country of OriginUSA
Mobile or StationaryStationary
Includes3 Adjustable Shelves, 3 Front-to-Back Deck Supports Per Shelf
Number of Shelves3
MaterialSteel
Deck TypeLaminate Deck
Package Quantity1
Manufacturers Part NumberB2297056
Unit TypeStandard Duty
Shelf MaterialLaminate
BrandGlobal Industrial
Shelf Color FamilyWhite