Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Boltless Wide Span Storage Rack with Wire Decking
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 96"W model with 1100 lb. capacity per shelf includes extra heavy duty C-channel beams and 3 center deck supports per shelf.
Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Wire decking allows ventilation, visibility and light penetration. Sprinkler water passes throughout racks easily, improving fire safety and lowering insurance premiums. Sturdy wire construction includes 3" square mesh openings. Uprights are a substantial 1-1/2" x 1-1/2" x 14 gauge steel. All models have double riveted horizontal beams for maximum frame rigidity. Unit includes 3 shelves, adjustable at 1-1/2" increments. Heavy-duty roll-formed steel framing with chip resistant gray baked enamel finish.
This 96"W model with 1100 lb. capacity per shelf includes extra heavy duty C-channel beams and 3 center deck supports per shelf.
Weights & Dimensions
- Depth 48 in
- Width 96 in
- Max Shelf Capacity 800 lbs. to 1400 lbs.
- Height 96 in
Product Details
- Country of Origin USA
- Assembly Required Unassembled
- Number of Shelves 3
- Brand Global Industrial
- Number of Levels 3
- Material Steel
- Shelf Capacity 1100 lbs
- Manufacturers Part Number B2297267
- Shelf Material Wire Deck
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Global Industrial Wide Span Rack 96Wx48Dx96H, 3 Shelves Wire Deck 1100 Lb Cap. Per Level, Gray
$692.0
- Product Information
- Customer Review
- Product Q&A
- Accessories