Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB2391949

MPN #: WR12-110CO

Quantum® 12 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 33 Conductive Shelf Bins, Black

Product Description
Complete bin systems are available with 4 different size bin options on a 36"W x 18"D x 74"H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Included drag chain attaches to the bottom shelf, helping to ground the shelving units. Conductive bins provide safe, component storage and help protect electronic components from static electricity and electromagnetic interference (EMI) with carbon filled copolymer polypropylene construction. 40 lb. bin capacity. Tested to meet Mil Spec Mil-B-81075B. Surface Resistivity less than 105 ohms/sq. when tested per ASTM D257.

Add optional casters for a mobile shelving system

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$2,285.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in
Weight Capacity6000 lbs
Weight168 lbs
Gauge16

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins33
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin Color FamilyBlack
Manufacturers Part NumberWR12-110CO
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited