Bluff® 16SYS7036L Steel Yard Ramp Forklift Dock Ramp 36'L x 70"W 16,000 Lb. with Tow Bar
Write a Review
|
Questions & Answers (0)
Product Description
Bluff® STEEL FORKLIFT YARD RAMP
Yard Ramps Provide Easy Forklift Or Pallet Truck Access To Freight In Minutes Without Requiring Dock Bays.
Forklift ramp helps load and unload trucks and trailers at areas without docks (ground to truck), as well as from the dock level to the ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain and snow build-up. Yard Ramp features double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. Yard Ramps include 8"H curbs to help keep trucks and forklifts on ramp. 36?'L Ramps feature a 6?'L level-off zone at top of ramp for safe ?dock to ground or ?truck to ground access.
Tow Bar style yard ramps offer a fast hook-up for easy towing over long distances.
Note: Bluff® offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitor's units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure.
Other capacities and sizes available; Call for pricing.
Yard Ramps Provide Easy Forklift Or Pallet Truck Access To Freight In Minutes Without Requiring Dock Bays.
Forklift ramp helps load and unload trucks and trailers at areas without docks (ground to truck), as well as from the dock level to the ground. All-welded, heavy-duty formed steel cross members and side girders form a superior frame. Beveled diamond plate steel approach provides a smooth transition. Open serrated steel grating ramp surface provides superior traction while reducing dirt, rain and snow build-up. Yard Ramp features double-action hydraulic lift pump and 18" diameter solid rubber wheels to quickly move and raise ramp into position. Safety locking chains secure ramp to dock or trailer. Yard Ramps include 8"H curbs to help keep trucks and forklifts on ramp. 36?'L Ramps feature a 6?'L level-off zone at top of ramp for safe ?dock to ground or ?truck to ground access.
Tow Bar style yard ramps offer a fast hook-up for easy towing over long distances.
Note: Bluff® offers solid steel deck approach plates at both ends that provide a smooth transition and maximum life for the ramp. Many competitor's units use open grating at both ends, which allows the steering wheels of the forklift to twist the bearing bars causing failure.
Other capacities and sizes available; Call for pricing.
PRICE
$23,499.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 5 ft 10 in |
| Weight Capacity | 16000 lbs |
| Weight | 5102 lbs |
| Wheel Diameter | 18 in |
| Usable Width | 64 in |
Product Details
| Assembly Required | No |
| Style | Tow Bar |
| Type | Forklift Yard Ramp |
| Material | Steel |
| Manufacturers Part Number | 16SYS7036L + YRATOW |
| Brand | Bluff Manufacturing |