x

Take 15% off your entire order!

Offer applied at checkout

+

MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand

MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand

Item #: WBB383505

(32)

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • MMF Snap-Hook Oval Key Tags 201800907 Plain, Pack of 20 Tags, Red

    $5.60

  • MMF Snap-Hook Oval Key Tags 201800912 Plain, Pack of 20 Tags, Yellow

    $5.60

  • MMF "Out Key" Control Tags 201300212 - Yellow, Pack of 24 Tags

    $6.60

$184.39 up to 38% OFF

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEELMASTER® Electronic 48 Key Safe Cabinet, Sand

Battery operated electronic lock wall safe holds 48 keys. Made of durable heavy-gauge steel, with a sand-colored chip and scratch resistant finish, the Electronic Key Safe will keep your keys and valuables safe and secure. The programmable, battery operated key pad eliminates the need for keys; a removable faceplate reveals a back-up key lock, in the event of a power failure. The Electronic Key Safe holds 48 keys. Batteries are included. Key Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish
  • Holds 48 keys
  • Removable faceplate reveals a back-up key lock, in the event of a power failure
  • Batteries included
  • Dimensions:11-3/4W x 17-3/8H x 4D Inch
  • Color(s) Sand
  • 20%+ Recycled Content
  • Key tags are included


  • WIDTH INCHES 11-7/8
  • DEPTH INCHES 4
  • HEIGHT INCHES 17-3/4
  • ASSEMBLY Assembled
  • BRAND MMF Industries
  • COLOR FINISH Sand
  • CONSTRUCTION Steel
  • KEY CAPACITY 48
  • LOCK TYPE Electronic Lock
  • MANUFACTURERS PART NUMBER 20101
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Key Cabinet - Hook-Style Single Tag
  • WEIGHT LBS 23.100
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    8
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Newvo

    Date: July 05, 2021

    lock box
    Your review:
    good unit
  • Reviewer: Anonymous

    Date: March 23, 2018

    Key Safe Cabinet
    Your review:
    Excellent product. We have a busy Auto repair shop and store customers keys in this safe at night time. Our customers see it on our wall behind counter and I'm sure they fill we are concerned and careful with their property
  • Reviewer: Anonymous

    Date: March 23, 2018

    Steel Master Cabinet
    Your review:
    Great Product. I'm very satisfied with this purchase
  • Reviewer: Anonymous

    Date: October 14, 2016

    Excellent Value!
    Your review:
    I was very surprised at the quality for the price! It is very substantial and solid. The code setting was very easy. it was exactly what we needed! I bought six total already and ordering three more today!
  • Reviewer: Anonymous

    Date: August 04, 2016

    Locking Key cabinets
    Your review:
    This is a very good product. sturdy, has ample room for keys and easy to install.
  • Reviewer: Anonymous

    Date: July 22, 2016

    Great secure key storage
    Your review:
    Very heavy duty. Easy to install batteries and set combination. Steel is heavy gauge. Looks great so can be mounted any where. I chose the inside of my unlocked utility closet door. I would strongly recommend. Great product value for the price.
  • Reviewer: Anonymous

    Date: June 27, 2016

    Meets Regulations
    Your review:
    We were ordered by our state board of pharmacy to place all keys in a secured case and to limit access. The Steelmaster meets the requirement perfectly
  • Reviewer: Anonymous

    Date: April 27, 2016

    Great!
    Your review:
    It's awesome!
  • Reviewer: Anonymous

    Date: February 19, 2016

    Excellent Key Safe!!!
    Your review:
    Excellent key safe. Great price and features. We purchased a total of ten. We absolutely love them.
  • Reviewer: Anonymous

    Date: December 15, 2015

    Steelmaster Electronic 48 key safe
    Your review:
    Well made with easy to understand instructions. Easy to install.
Product Q & A

There are 4 questions and 4 answers for this product.

  • How many codes can be entered for the keypad (individual users)

    Question Asked By: Clinton, September 14, 2021

    Answer This Question

    Question Answered By:

    • Product Expert, March 19, 2019

      Hello Clinton, this unit will support 1 code for 1 individual user. However, we can recommend model B2199345 which can support up to 20 codes for 20 different users. Thank you for your question.

  • Is this unit suitable for outdoor installation? Particularly under the roof of a front porch, not direct weather.

    Question Asked By: Justin, November 09, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Justin, No this is not suitable for outdoor use, it has electronic components. Thank you for your interest in our product!

  • How long does the code have to be?

    Question Asked By: Tiffani, August 12, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Tiffani, The code can range from 3 to 5 digits. Thank you for your interest in our product!

  • How many mounting holes are there inside this unit and where are they located?

    Question Asked By: December 27, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, December 27, 2012

      There are two mounting holes at the top of the unit.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand

MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand

Item #: WBB383505

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    MMF STEELMASTER® Electronic 48 Key Safe Cabinet 20101 Sand
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant