Step Down Clamp-on Adaptor SDA-Series, Climax Metal, 7/8" bore, 1-7/8" outside diameter.
Step Down Adapters are ideal for making the shaft smaller. Clamping coupling portion will not mar the shaft. Adapters eliminate the need for complete shaft replacement.
Step Down Clamp-on Adaptor SDA-Series, 7/8", Black Oxide
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Shaft Length | 1-1/4 in |
| Bore Depth | 1-7/8 in |
| Clamp Screw | 1/4-28 x 5/8 |
| Diameter | 1-7/8 in |
| Bore Size | 7/8" |
| Shaft Diameter | 5/8 in |
Product Details
| Material | Black Oxide Steel |
| Description | Step Down Clamp-On Adaptor |
| Manufacturers Part Number | SDA-087 |
| Brand | Climax Metal |