x

Take 15% off your entire order!

Offer applied at checkout

DBI-Sala™ Step-In Style Harness 1102875, Front, Back & Side D-Rings, Tongue Buckle Legs, Small

DBI-Sala™ Step-In Style Harness 1102875, Front, Back & Side D-Rings, Tongue Buckle Legs, Small

Item #: WBB825015

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$246.00 up to 5% OFF

Price: $232.95

Save $11.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Delta™ Step-In Style Harness, Front, Back & Side D-Rings, Tongue Buckle Legs, Small

Designed for comfort and ease of use, the absence of a chest strap and waist belt provides maximum freedom of movement while still providing connecting points for your fall arrest, restraint, work positioning or rescue system. In addition, the front D-ring provides added versatility for applications such as ladder climbing, there is nothing else like it in the industry!

Every DBI/SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on. The integrated spring loaded stand-up back D-ring is an 'industry first' and provides the user with quick connection - enhancing ease-of-use and worker productivity. Optional Delta™ Comfort pad accessory can be added for wrap-around comfort for longer hours of wear with less fatigue.

Whether you wear a harness 4 hours a day or 14 hours a day, it needs to feel good and fit right for optimum comfort, safety and productivity. DBI/SALA harnesses are designed to fit you - no matter what your size or shape!

Features

  • Delta No-Tangle™ design for added comfort and easy donning
  • Spring loaded stand-up back D-ring ensures fast, easy, and safe connections
  • Step-in style design provides added comfort and versatility with an adjustable front D-ring
  • Side D-rings for work positioning
  • Parachute buckle on lower shoulder strap for quick and easy adjustment
  • Tongue buckle leg straps for fast & easy donning
  • Polyester webbing construction for added durability
  • Plated hardware for corrosion resistance
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

  • COLOR FINISH Yellow/Navy
  • BRAND DBI-Sala
  • DESCRIPTION Delta™ Step-In Style Harness
  • MANUFACTURERS PART NUMBER 1102875
  • MATERIAL(S) Polyester Web
  • SIZE S
  • STYLE Cross-Over Style Harness
  • TYPE Work Positioning
  • APPLICATION Construction, General Industry
  • WEIGHT CAPACITY 420 lbs
  • LEG CONNECTION TYPE Tongue Buckle
  • BELT No
  • RING TYPE Back D-Ring, Side D-Rings, Front D-Ring
  • PAD No Pad
  • CHEST CONNECTION TYPE Parachute Buckle
  • FRONT D RING Yes
  • SIDE D RING Yes
  • BACK D RING Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Howard Leight™ Quiet Banded Earplugs, Inner-Aural, QB1HYG, NRR 27, 10 Pairs/Box

Item #: 436712

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-Sala™ Step-In Style Harness 1102875, Front, Back & Side D-Rings, Tongue Buckle Legs, Small

DBI-Sala™ Step-In Style Harness 1102875, Front, Back & Side D-Rings, Tongue Buckle Legs, Small

Item #: WBB825015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant