M-D Stick 'N Step® 46602, 4"D X 16"W, Grey
Write a Review
|
Questions & Answers (0)
Product Description
Stick 'n Step is a heavy duty peel and stick, anti-skid adhesive tread. Stick 'n Step is meant for all weather conditions and is perfect for steps, work areas, ramps, porches, walkways, decks, entryways, machinery, marinas and boats. Stick 'n Step adheres to wood, concrete or metal surfaces and can be used indoor or outdoors. Stick 'n Step is available in two sizes: Standard (2-3/4" X 14") and Large (4" X 16"). There are seven great colors to choose from: Yellow, Red, Natural, Green, Gray, Blue and Black. It's so easy! Just clean surface, peel, stick and step!
PRICE
$6.60
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 17-3/4 in |
| Depth | 4 in |
| Coverage Area | 84-3/10 |
Product Details
| Material | Heavy Duty Adhesive Treads |
| Description | Stick 'N Step® |
| Color | Gray |
| Manufacturers Part Number | 46602 |
| Brand | M-D Building Products |