SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Dispense-Rite STL-2FS - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 17" Length

Dispense-Rite STL-2FS - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 17" Length

Item #: WBB2064122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.00 up to 15% OFF

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dispense-Rite® Upright Right 4 Cup Dispenser w/Lid & Straw Organizer

Dispense-Rite® Upright Right 4 Cup Dispenser w/Lid & Straw Organizer

Dispense-Rite ADJ-1 - In-Counter S/S Cup Dispenser, 2-1/2" to 3-1/2" Cups

Dispense-Rite ADJ-1 - In-Counter S/S Cup Dispenser, 2-1/2" to 3-1/2" Cups

Medium Pull-Type Water Cup Dispensers, Frosted Blue - Pkg Qty 12

Medium Pull-Type Water Cup Dispensers, Frosted Blue - Pkg Qty 12

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Dispense-Rite® In-Counter SS Cup Dispenser - All Sizes, 2 Spring, 19"L

Cup Dispenser, in-counter, adjustable, horizontal or angled mounting

Cup Dispenser, in-counter, adjustable, horizontal or angled mounting

Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz.

Dispense-Rite® Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz.

Dispense-Rite In-Counter SS Cup Dispenser, All Sizes, 22"L - ADJ-2

Dispense-Rite In-Counter SS Cup Dispenser, All Sizes, 22"L - ADJ-2

Dispense-Rite® Upright 2 Cup Dispensing Cabinet w/Lid & Straw Organizer

Dispense-Rite® Upright 2 Cup Dispensing Cabinet w/Lid & Straw Organizer

Dispense-Rite® Surface-Mount, Spring-Loaded Cup Dispenser - 6 to 12 oz.

Dispense-Rite® Surface-Mount, Spring-Loaded Cup Dispenser - 6 to 12 oz.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dispense-Rite® Built-In Trash Chute - TCD-2-NB

Dispense-Rite® Built-In Trash Chute - TCD-2-NB

Dispense-Rite STL-2FS - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 17" Length

STL-2 cup dispensers are the only dispensers you will need for a variety of paper, plastic and foam cups ranging from 8 Oz. to 44 Oz. These in-counter cup dispensers utilize a simple and fast tool free adjustment mechanism to adjust for cups and containers with rim diameters ranging from 3-1/8" to 4-1/2". This model includes a single light compression spring and will work with foam cups in any mounting position and paper/plastic cups in horizontal mounting positions.

STL-FS Dispenser has a short under-counter length of 17". An innovative design allows the dispenser to be adjusted without removing it from the counter. Quality ABS plastic construction with a no-jam design provides years of dispensing reliability.

STL-2FS Cup Dispenser, adjustable, one spring (F), in-counter, holds 8 Oz. to 44 Oz. cups, rim dia. 3-1/8" - 4-1/2", ring bezel 7-1/8", cut-out 5-1/4", 17" under-counter length, ABS plastic construction, foam cups any mounting position, paper or plastic cups in horizontal mounting only. NSF Certified.

Weights & Dimensions

  • Diameter 7-1/8 in
  • Height 18 in

Product Details

  • Made in the USA Yes
  • Mounting Location In-Counter
  • Description In-Counter Cup Dispenser - 1 Spring
  • Number of Dispensers 1
  • Package Quantity 6
  • Brand Dispense-Rite
  • Material ABS Plastic
  • Cup Type Foam, Paper Or Plastic
  • Cup/Lid Size 8 To 44 oz.
  • Manufacturers Part Number STL-2FS
  • Color Family Black

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dispense-Rite STL-2FS - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 17" Length

Dispense-Rite STL-2FS - Cup Dispenser, In-Counter, Adjustable, Plastic, 1 Spring, 17" Length

Item #: WBB2064122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant