Stanley STMT71652 1/4" & 3/8" Drive SAE/Metric 123 Piece Socket Set
|
Questions & Answers (0)
Product Description
Stanley® STMT71652, 1/4" & 3/8" Drive 123 Piece Socket Set
Chrome vanadium forged body for torque, strength, and durability. Full polish chrome finish for anti-corrosion protection. Quick release allows user to remove extensions or sockets with one hand. Tough and durable carry case for easy storage and mobility. Meets or exceeds ANSI specifications. Includes:1/4" Drive 6 Point Standard: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16 Inch, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 1/4" Drive 6 Point Deep: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13 mm. 3/8" Drive 6 Point Standard: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 Inch, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm. 3/8" Drive 6 Point Deep: 5/16, 3/8, 7/16, 1/2, 9/16 Inch, 9, 10, 12, 13 mm. Accessories: (22) Screwdriver Bits, (16) Hex Keys, 1/4" Drive 3" Extension Bar, 1/4" Drive Pear Head Ratchet, 1/4" Drive Spinner Handle, 1/4" Drive Bit Holder, 3/8" Drive 6 Point 5/8" Spark Plug Socket, 3/8" Drive 3" Extension Bar, 3/8" Drive Pear Head Ratchet. Blow-Molded Case.
PRICE
$88.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Socket Depth Style | Standard & Deep |
| Size | Various (Set) in |
| Opening Size Range | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 5/32"-7/8" & 4MM-19MM |
| Drive Size | 1/4, 3/8 in |
Product Details
| Type | Hand Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 123 |
| Color | Silver |
| Ratchet Head Style | Pear |
| Socket/Wrench Points | 6 |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | STMT71652 |
| Brand | Stanley |