Goff's Stock 3 Sided Sound Control Screen 31814 - 5'W, 7'W & 5'W x 6'8"H
Write a Review
|
Questions & Answers (0)
Product Description
Goff's Stock 3 Sided Sound Control Screen 31814 - 5'W, 7'W & 5'W x 6'8"H
Goff's Sound Control Screens are designed to dramatically reduce harmful industrial strength noises. Durable and sleek, Sound Curtains can reduce noise by up to 45dB with a typical STC of 26 within the coverage area. . Panels are constructed with a viscoelastic acoustic damper with suspend mineral particles and an aluminum constraining layer. Outer 18oz vinyl material is water, mildew, and rot resistant. Panels are attached to a portable, heavy duty, yet lightweight; 1-3/16" extruded aluminum frame. Please Note: Sound Transmission loss is based on frequency. Please see chart for specific dB reduction.
Custom Sizes and other colors available; Call for more information.
Goff's Sound Control Screens are designed to dramatically reduce harmful industrial strength noises. Durable and sleek, Sound Curtains can reduce noise by up to 45dB with a typical STC of 26 within the coverage area. . Panels are constructed with a viscoelastic acoustic damper with suspend mineral particles and an aluminum constraining layer. Outer 18oz vinyl material is water, mildew, and rot resistant. Panels are attached to a portable, heavy duty, yet lightweight; 1-3/16" extruded aluminum frame. Please Note: Sound Transmission loss is based on frequency. Please see chart for specific dB reduction.
Custom Sizes and other colors available; Call for more information.
PRICE
$2,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Height | 72 in |
| Weight | 191 lbs |
Product Details
| Assembly Required | Yes |
| Type | Curtain |
| Material | Vinyl |
| Color | White |
| Manufacturers Part Number | 31814 |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |