Goff's Stock Curtain with Hardware 12'W x 10'H - White, Clear, Blue
|
Questions & Answers (0)
Product Description
Create a cleaner, safer work environment and increase productivity by maximizing useable space with Goff's Curtain Walls. Custom made to any size Curtain Walls are the economical way to divide, warehouses, manufacturing & assembly plants, schools, storage facilities, garages, & many more. 14 oz. vinyl coated polyester fabric with 20 mil clear PVC window section. Curtains meet NFPA 701 & California State Fire Marshall Standards. Double Lock Stitching with mildew/rot resistant thread. Finished Edges with 2" Industrial Strength touch fasteners for attaching to adjacent curtains. Fully enclosed, sewn in, galvanized chain in the bottom hem for motion reduction. Resistant to most chemicals. Goff's Enterprises, Inc. warrants all Curtain Wall Systems from failure in normal use due to defects in material or workmanship for a period of FIVE years from date of purchase. A LIFETIME warranty on all track & roller hardware. Goff's Enterprises may elect to repair or replace defective or damaged goods.
Custom Sizes and other colors available; Call for more information.
Custom Sizes and other colors available; Call for more information.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 120 in |
| Material Weight Rating | 14 oz |
| Thickness | 0.020 in |
Product Details
| Assembly Required | Yes |
| Type | Curtain |
| Material | Polyester/Vinyl |
| Color | Multi-Color |
| Manufacturers Part Number | 11089 |
| Brand | Goff's |
Warranty
| Warranty | Limited 5 Year Warranty |
Compliance & Certifications
| Certifications | NFPA 701, California State Fire Marshall Standards |