Vollrath® Stock Pot 38.0 Qt (36.0 L)
Write a Review
|
Questions & Answers (0)
Product Description
Intrigue Professional is a commercial line of heavy-duty stainless steel cookware. European styling with combinations of satin and mirror finishes make Intrigue ideal for kitchen or demonstration cooking. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Ideal for use with Vollrath® induction ranges. Heavy-duty 18-8 (EU 18-10) stainless steel construction. Heavy-duty stainless steel loop handles. Mirror finish ° great look and easy clean-up. Oven and dishwasher safe. Indicates satin finish inside. Limited Lifetime Warranty. 14-1/16" diameter. 38 quart capacity.
PRICE
$515.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14-1/16 in |
| Diameter | 14-1/16 in |
Product Details
| Capacity | 38 qt |
| Material | 18-8 (EU-18-10) Stainless Steel |
| Package Quantity | 1 |
| Description | Intrigue Stainless Steel Stock Pots, 14-1/16 Dia. x 14-1/16 D in. |
| Manufacturers Part Number | 47724 |
| Brand | Vollrath |