Global Industrial
Model # :WB239577BN
Global Industrial Stone Panel Trash Sand Urn, Brown, 12 Gallon, 13-1/2" Square x 32"H
|
Questions & Answers (0)
Product Description
✓ Removable sand urn top
✓ 4-way openings allow for easy trash disposal
✓ 12-gallon waste capacity
The Global Industrial Stone-Panel Trash Sand Urn withstands extreme weather conditions and long-term daily use with a fire-safe and attractive stone finish. The stone panels are made out of reinforced resin material that maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Removable Sand Urn top for easy cigarette butt disposal. Ships assembled. Sand sold separately.
✓ 4-way openings allow for easy trash disposal
✓ 12-gallon waste capacity
The Global Industrial Stone-Panel Trash Sand Urn withstands extreme weather conditions and long-term daily use with a fire-safe and attractive stone finish. The stone panels are made out of reinforced resin material that maintenance and vandalism free finish. Top removes easily for emptying. Includes leak-proof, fire resistant removable galvanized steel liner with handles. Heavy steel frame construction provides stability. Includes fixed height feet for anchoring. Removable Sand Urn top for easy cigarette butt disposal. Ships assembled. Sand sold separately.
PRICE
$555.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 13-1/2 in |
| Height | 32 in |
Product Details
| Assembly Required | No |
| Type | Stone Panel Ash & Trash Receptacle |
| Color | Brown |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Ashtray Lid |
| Material | Steel |
| Manufacturers Part Number | 239577BN |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Global Industrial |