Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1775360

MPN #: SVL100

Abaco Stone Vacuum Lifter, 48-7/16"L x 55-1/2"W, 38"H, 2200 Lbs. Capacity, Unassembled

|
Questions & Answers (0)
PRICE
$4,623.00
Usually ships in 60 to 63 days
Abaco Stone Vacuum Lifter SVL100 52 x 28-3/8 Min. Slab Dimension

Designed for lifting, moving and installing a large-size slab. The suction pressure maintaining stability ensures a slab will not fall while operating. Four suction cups. The rubber vacuum suction pads will protect a slab from scratching. Incline angle 0- 90 degrees. Maximum working load capacity 2200 lbs. Minimum slab size 52" x 28-3/8". Requires 120 PSI supply air. Comes with cart for easy transportation.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.