Stop Please Wait Here Sign, 12'' Round, Vinyl Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
An efficient and quick solution for floor and or wall marking signage that is in line with the distance rules and recommendations to be observed. These signs can be utilized in (but not limited to) hospitals, distribution centers, pharmacies, retail stores , grocery stores, food & beverage facilities, logistic centers and any other field.
Peel & Stick signs are easy to install!.
CLEARANCE PRICE
$0.99was $10.50
Save $9.51 (91%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Height | 12 in |
| Weight | 0.4 lbs |
| Size | 12" Round |
| Thickness | 33 mil |
Product Details
| Sign Shape | Circle |
| Sign Legend | Please Wait Here |
| Color | Red |
| Mounting Location | Adhesive |
| Material | Vinyl |
| Legend Heading | Stop |
| Manufacturers Part Number | DSV-SIGN 144-STOP-K |
| Brand | DuraStripe |
Warranty
| Warranty | 2 yr |