Plasticade Stop/Slow Paddle, 18" EG ABS Plastic w/ 10" Handle
Write a Review
|
Questions & Answers (0)
Product Description
18" Engineer Grade Sheeted ABS plastic paddle (3 mm) with 10"L Aluminum Handle with Rubber Grip - STOP on one side and SLOW on the other side
Paddle screws on and off to change beteen handle and telescoping pole, sold separately
Meets MUTCD Standards
Paddle screws on and off to change beteen handle and telescoping pole, sold separately
Meets MUTCD Standards
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 |
| Width | 18 in |
| Height | 10 in |
| Size | 18 |
| Thickness | 0.11 |
Product Details
| Sign Legend | Stop/Slow |
| Type | Stop/Slow Paddle |
| Color | Orange/Red |
| Wheels | No |
| For Use With | SSP-P-83 |
| Material | Fiberglass |
| Legend Heading | Caution |
| Shape | Octagon |
| Brand | Plasticade Products |