Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB3150736

MPN #: SSP-18CPT9

Plasticade® Stop/Slow Sign, Corrugated Plastic, Type 9 High Performance Grade, 18" x 18"

Product Description
Corrugated plastic (6 mm) sign - STOP on one side and SLOW on the other side (no holes drilled). Sign is 18" and printed on Type IX High Performance material. Meets MUTCD Standards.

Features:


    Three grades of sheeting
  • Engineer Grade
  • High Intensity Prismatic Grade
  • Type IX High Performance Grade

  • Use to replace worn STOP/SLOW signs

    Two size signs

  • Corrugate plastic sheet
  • Size: 18" x 18" octagon
  • ABS plastic sheet
  • ABS signs come with holes drilled.


PRICE
$49.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Height18 in
Weight0.8 lbs
Size18" x 18"
Thickness1/4

Product Details

Sign ShapeOctagon
Sign LegendStop/Slow
TypeStop/Slow Sign
ColorMulti-colored
MaterialPlastic
DescriptionCorrugated Plastic Stop/Slow Sign
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberSSP-18CPT9
BrandPlasticade Products