Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB3165456

MPN #: 1799-WHT

Triton Products® Storability Wall Mount Shelving Unit, 3 Shelves, 33"W x 16"D x 63"H, White

Product Description
Storability® 1799-WHT modular wall storage is the ideal way to store and organize large and heavy items securely on a wall in the maintenance room, factory, shop or any area that requires heavy-duty dependable storage. Includes many accessories to accommodate hard to store items that goes well beyond wire shelf storage. Storability® accessories lock on to the frame keeping items secure. Each accessory is easy to install and change position. Storability® accessory items will never fall off when your items are being removed or returned to their place. Each Storability® modular wall accessory is easily removed and repositioned on the frame in seconds as requirements change. The 3 shelf system is heavy-duty and ideal to mount above washer, dryer, workbench and more.

Features:
  • Changing placement of the accessories is fast and easy
  • Includes all hardware required to mount the frame to the wall and the accessories to the frame
  • System holds up to 375 lbs. across the top track frame unit
  • Constructed of 14-gauge heavy-duty gray epoxy coated steel to ensure long life
  • Expandable using the 1700 Storability® Series of accessories
  • Assembled size is 33"W x 16"D x 63" H
Includes:
  • (1) 33" wide top track
  • (4) Hang rail top sections
  • (3) 31" wire shelves
  • All hanging brackets and commercial mounting hardware


PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth16 in
Height63 in

Product Details

Assembly RequiredYes
TypeModular Wall System
FinishEpoxy Coated
IncludesMounting Hardware
MaterialSteel
ColorWhite
Manufacturers Part Number1799-WHT
BrandTriton Products

Warranty

WarrantyLimited Lifetime yr