Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue

Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue

Item #: WB249385BL

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
  • Global Industrial™ Steel Drawer, 17-1/4"W x 20"D x 6"H, Blue

    $165.95

  • Global Industrial™ Steel Drawer, 17-1/4"W x 20"D, Blue

    $195.95

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 36" Whiteboard Panel Kit, 48"W, Blue

Global Industrial™ 36" Whiteboard Panel Kit, 48"W, Blue

Global Industrial™ 72 x 36 Adjustable Height Workbench Square Tube Leg - ESD Safety Edge - Blue

Global Industrial™ 72 x 36 Adjustable Height Workbench Square Tube Leg - ESD Safety Edge - Blue

Global Industrial™ 60x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge Tan

Global Industrial™ 60x30 Adj. Height Workbench Square Tube Leg, Stainless Steel Square Edge Tan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

16"H Stackable hanging drawer
Perfect for storing valuables. Durable all-welded steel. Comes standard with cylinder lock, 2 keys and one fixed height, removeable, center shelf. Easy open recessed handle provides catch-free surface. Can be used alone or with stacking drawers. Mounting holes allow easy work bench installation. Cabinet is reversible. Powder Coat finish.
Dimensions
17-1/4"W x 20"D x 16"H

Weights & Dimensions

  • Depth 20 in
  • Width 17-1/4 in
  • Accessory Depth 20 in
  • Accessory Height 16 in
  • Weight Capacity 150 lbs
  • Height 16 in

Product Details

  • Add On Type Cabinet
  • Assembly Required Yes
  • Type Cabinet
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 249385BL
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LORI

    Date: December 07, 2020

    Storage for workbench.
    Your review:
    It works well for storage.
  • Reviewer: GAREY

    Date: November 03, 2020

    Great product!
    Your review:
    Perfect size, will be ordering more!
  • Reviewer: Anonymous

    Date: August 20, 2013

    Excellent little cabinets
    Your review:
    There's really not a lot to say. It's a solid, well-done little cabinet to attach to the lab tables. The mounting system is fairly simple, and they have a nice solid feel, and a lock.
  • Reviewer: Anonymous

    Date: June 08, 2012

    Great utlilization of space
    Your review:
    Great ulization of space, not real intuative on the installation, directions not clear. great help from the customer service department
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue

Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue

Item #: WB249385BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Global Industrial™ Steel Cabinet W/ 150 Lbs Capacity, 17-1/4"W x 20"D, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant