BenchPro Storage Cabinets, 3 Drawers 6" x 6" x 12" with Casters, Steel Top, Light Blue Frame
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Grade Steel Storage Cabinet – 3-Drawer Unit. Built for durability and performance, this Industrial Grade Storage Cabinet is an ideal solution for secure, organized storage in demanding environments. features three drawers-two at 6 inches and one at 12 inches in height with smooth casters and a 100-pound capacity per drawer, this unit delivers both strength and convenience. Dimensions: 21" D x 22" W x 31.5" H. Material: Constructed from high-strength 16/18-gauge cold rolled steel. Finish: Durable powder-coated paint for a clean, professional look and superior corrosion resistance. Construction: Fully TIG welded and pre-assembled for enhanced stability and long-term use. Top Surface: Solid steel top ideal for additional work or storage space. Drawer System: 3 easy-glide drawers (Two 6" and one 12" High) with 100 lb load capacity. Applications: Perfect for hospitals, private medical practices, nursing homes, school infirmaries, and other professional settings that demand strength, hygiene, and organization. Whether used in a clinical setting or an industrial workspace, this cabinet provides reliable performance, easy maintenance, and long-lasting durability.
PRICE
$1,059.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 21 in |
| Height | 31-5/16 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Pedestal |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | LSCC-3DRB2122-Light Blue |
| Brand | BenchPro |