Bayhead Storage Container with Lid, 57"L x 18"W x 7-3/4"H, White
|
Questions & Answers (0)
Product Description
These Extra Long Storage Containers Nest When Empty And Stack For Compact Storage.
Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid and feature ribbed sidewalls for extra strength and reinforcement.
Long storage boxes help store long, bulky items conveniently. These extra wide containers are made with rotationally molded plastic that is dent and chip resistant. All containers include a lid and feature ribbed sidewalls for extra strength and reinforcement.
PRICE
$149.95
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 18 in |
| Height | 7-3/4 in |
| Size (L x W x H) | 57 x 18 x 7-3/4 in |
| Inside Length | 53-1/2 in |
| Inside Width | 14 in |
| Inside Top Length | 55 in |
| Inside Top Width | 16 in |
| Inside Bottom Length | 53-1/2 in |
| Inside Bottom Width | 14 in |
Product Details
| Assembly Required | No |
| Type | Snap Lid Storage Container |
| Color | White |
| Style | Tapered Ribs w/ Lid |
| Lid | Yes |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | KW-4L-WH |
| Stack and/or Nest | Stack & Nest |
| Brand | Bayhead Products |