Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234432

MPN #: SNT300RD

Quantum Storage® Polypropylene Stack & Nest Storage Tote, 29-1/2"L x 19-1/2"W x 15"H, Red - Pkg Qty 3

Product Description
The SNT300 Genuine Stack and Nest Tote is ideal for storing and transporting valuable items, with an optional lid snap providing security.

Features:
  • Heavy-duty, tough totes are reliable
  • Container is very dependable and can be used to store valuable items
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • 29-1/2"L x 19-1/2"W x 15"H
  • 3.70 cu. ft. capacity
  • Color: Red
  • Made in USA
  • Priced per each, 3 each per carton


PRICE
$179.85  Sold in packages of 3 / $59.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width19-1/2 in
Height15 in
Inside Length26-5/8 in
Inside Width18-1/4 in
Inside Height14-7/8 in
Inside Top Length26-5/8 in
Inside Top Width18-1/4 in
Inside Bottom Length25-1/8 in
Inside Bottom Width16-5/8 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeStorage Tote
ColorRed
LidNo
Capacity3.7 ft³
MaterialPolypropylene
Package Quantity3
Manufacturers Part NumberSNT300RD
Stack and/or NestStack & Nest
BrandQuantum Storage Systems