Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234430

MPN #: QUS210CL

Quantum Storage® Plastic Hang & Stack Bin, 5-3/8"L x 4-1/8"W x 3"H, Clear - Pkg Qty 24

Product Description
The QUS210CL Clear-View Ultra Hang and Stack Bin can be used to organize your inventory and is made from injection molded tri-clear polypropylene.

Features:
  • 5-3/8"L x 4-1/8"W x 3"H
  • Back and side grips for make it easy to move around
  • Built in rear hanger allows bin to hang from louvered panels or rails
  • Clear bin means that products are easy to identify
  • Stacking ledge and anti-slide lock keep stacked bins steady and prevents slipping
  • Molded-in Label Holder
  • Autoclavable up to 250°F and resistant to extreme cold
  • (1) Divider Slot
  • Made in USA
  • Must be purchased in multiples of 24


PRICE
$33.60  Sold in packages of 24 / $1.40 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width4-1/8 in
Height3 in
Inside Length4-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight0.2 lbs
Size5-3/8 x 4-1/8 x 3

Product Details

Assembly RequiredNo
TypeClear Bin
ColorClear
Number of Divider Slots1
MaterialPolypropylene
Package Quantity24
Manufacturers Part NumberQUS210CL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems