- (4) Posts
- (2) Flat wire shelves
- (5) Slanted wire shelves & (18) 17-5/8"W x 8-3/8"D x 4-5/8"H yellow bins (QED606)
- Chrome plated finish
- Suitable for dry storage applications
- Shipped KD
Quantum® 7 Shelf Chrome Slant Shelving, 36"W x 18"D x 74"H, 18 Super Tuff Euro Drawers, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$829.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 450 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 18 |
| Style | Super Tuff Euro Drawers |
| Finish | Chrome |
| Number of Shelves | 7 |
| Material | Steel |
| Bin Color | Yellow |
| Manufacturers Part Number | WRS-7-606YL |
| Bin Material | Polystyrene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |