- (4) Posts
- (2) Flat wire shelves
- (5) Slanted wire shelves & (48) 17-5/8"W x 3-3/4"D x 4-5/8"H red bins (QED604)
- Chrome plated finish
- Suitable for dry storage applications
- Shipped KD
Quantum® 7 Shelf Chrome Slant Shelving, 36"W x 18"D x 74"H, 48 Super Tuff Euro Drawers, Red
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$935.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Slanted Wire |
| Shelf Capacity | 450 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 48 |
| Style | Super Tuff Euro Drawers |
| Finish | Chrome |
| Number of Shelves | 7 |
| Material | Steel |
| Bin Color | Red |
| Manufacturers Part Number | WRS-7-604RD |
| Bin Material | Polystyrene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |