Quantum® 4 Shelf Chrome Bin Shelving, 36"W x 12"D x 39"H, 15 Store-Max Shelf Bins, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Complete bin systems are available with 4 different size bins on a 12"D x 36"W x 39"H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Bins are available in 4 colors.
PRICE
$285.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 39 in |
Product Details
| Assembly Required | Yes |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Number of Bins | 15 |
| Style | Store-Max Shelf Bin |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Bin Color | Blue |
| Manufacturers Part Number | WR4-39-1236-802BL |
| Stack and/or Nest | Nesting |
| Bin Material | Polypropylene |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 Year Limited |