Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796353

MPN #: WR8-250RD

Quantum® 8 Shelf Chrome Bin Shelving, 36"W x 14"D x 74"H, 14 Ultra Stack & Hang Bins, Red

Product Description
The WR8-250 Wire Shelving Shelf Bin System - Complete Wire Package is supplied with 8 shelves and comes with 14 QUS250 giant open hopper front bins.

Features:
  • Giant open hopper front bins can accommodate large items
  • Bins available in red, yellow, green and blue
  • Bins are strong, durable and waterproof
  • Chrome shelving unit is durable for a long service life
  • Unit allows good air circulation and provides easy access to stored items
  • Unit has all-welded construction


PRICE
$629.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins14
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves8
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR8-250RD
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited