Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796320

MPN #: WR74-2472-105106GN

Quantum® 12 Shelf Chrome Bin Shelving, 72"W x 24"D x 74"H, 80 Economy Shelf Bins, Green

Product Description
The WR74-2472-105106 high density wire system has a load capacity of up to 600lbs per shelf and comes complete with a combination of QSB105 and QSB106 bins.

Features:
  • Delivered with a total of 80 bins
  • Shelves have all-welded construction and additional wire trussing to increase their strength
  • Approved by the National Sanitation Foundation (NSF)
  • Offers a simple tool-free assembly
  • Can be made mobile using non-marring WR-00H kit
  • Consists of four 74" posts and 12 shelves


PRICE
$2,339.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Number of Bins80
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorGreen
Manufacturers Part NumberWR74-2472-105106GN
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited