Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3795838

MPN #: WR12-110YL

Quantum® 12 Shelf Chrome Bin Shelving, 36"W x 18"D x 74"H, 33 Economy Shelf Bins, Yellow

Product Description
The WR12-110 Shelf Bin Wire Shelving System is a complete package consisting of a heavy-duty and high grade shelving unit with a selection of bins made from polypropylene.

Features:
  • Unit comes with 33 QSB110
  • Dimensions: 18"D x 36"W x 74"H
  • Offers an economical high density storage system that provides easy visibility to stored contents
  • The shelving unit can be made mobile by using the WR-00H mobile kit
  • Unit has 12 shelves


PRICE
$889.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins33
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorYellow
Manufacturers Part NumberWR12-110YL
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited