Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796132

MPN #: WR74-2460-88106BK

Quantum® 12 Shelf Chrome Bin Shelving, 60"W x 24"D x 74"H, 88 Economy Shelf Bins, Black

Product Description
The WR74-2460-88106 high density wire system is delivered with bins, 74" posts and 12 shelves.

Features:
  • Comes with 88 bins
  • Each shelf has a load capacity of 600lbs
  • Open hopper front on bins will make products easily accessible
  • Increased product visibility
  • Label holder
  • WR-00H mobile kit will transform unit into a transportable storage system
  • Caster kit is non-marring
  • Shelves have all-welded construction and extra wire trussing to increase strength


PRICE
$1,829.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Number of Bins88
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorBlack
Manufacturers Part NumberWR74-2460-88106BK
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited