Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gold

52" LCD TV / Plasma Monitor / Digital Signage Display Enclosure, Gray

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

52" LCD TV / Plasma Monitor / Digital Signage Display Enclosure, Gray

Item #: WBB1983277

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,327.00
Product Information
Customer Review
Product Q&A
Accessories
LCD Enclosure for 52" TV Monitor, Black

Secure and protect your investment that communicates to your team and your customers. ¬†DustShield™ Large screen display enclosures can be integrated in manufacturing, warehousing, ag & foods facilities, retail settings and sports and entertainment venues. ¬†These NEMA 12 locking LCD enclosures are meant for indoor use and come with VESA mounting apparatus for fast and easy installation.

Product Specifications

    • WIDTH INCHES55
    • DEPTH INCHES8-1/5
    • HEIGHT INCHES45-1/2
    • COLOR FINISHBlack
    • BRANDDustShield™
    • CASTERS/GLIDES/WHEELSNo
    • CONSTRUCTIONABS Plastic
    • ASSEMBLYAssembled
    • DESCRIPTION52" LCD Enclosure
    • MANUFACTURERS PART NUMBERDS 802-52B
    • TYPEEnclosure
    • LOCKINGYes
    • INTERNAL FAN INCLUDEDYes
    • PACKAGE QUANTITY1
    • DIAGONAL DISPLAY SIZE (INCHES)--
    • NEMA RATINGNEMA 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!