Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mity-Meg 15W Megaphone

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Mity-Meg 15W Megaphone

Item #: WBB1979465

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $144.00 Save up to 41%
Price: $ 84.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mity-Meg 15W Megaphone

Mity-Meg 15W Megaphone operates for up to 18 hours continuously on 8 AA alkaline batteries (not included). Can use rechargeable lithium-ion batteries. Range up to 900 yards. Adjustable volume and three modes: talk, siren and whistle. Battery indicator lights show power status. Weatherproof design stands up to inclement weather. Pistol grip and wrist strap make it comfortable to hold.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES10
    • HEIGHT INCHES7-3/4
    • COLOR FINISHRed/White
    • BRANDAmplivox
    • CONSTRUCTIONABS Plastic
    • ASSEMBLYAssembled
    • DESCRIPTION15W Mity-Meg Megaphone
    • MANUFACTURERS PART NUMBERS601R
    • TYPEBull Horn/Megaphone
    • WEIGHT LBS1.5
    • WATTS15W
    • LIMITED WARRANTY1 Year
    • BLUETOOTH COMPATIBLENo
    • APPLE COMPATIBLENo
    • PACKAGE QUANTITY1
    • AUDIO RANGE900 Yards
    • SYSTEM TYPEMegaphone
    • MP3 COMPATIBLENo
    • NUMBER OF SPEAKERS1
    • POWER SOURCE(S)Lithium Battery External

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!