discount codeFree shipping over 300

Applied at checkout

5-1/2"W X 7"H Acrylic Vertical Slantback For Counter Top - Clear - Pkg Qty 24

5-1/2"W X 7"H Acrylic Vertical Slantback For Counter Top - Clear - Pkg Qty 24

Item #: WBB386368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.16 ea.

Price: $51.84 / Pkg of 24

Quantity

Popular item in this category

Economy Style 7"L Shoe Riser - Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$63.36

Customers Also Viewed

5-1/2"W x 7"H Acrylic Vertical Slantback for Counter Top - Clear

Our HP line of impact resistant displays are composed of acrylic multipolymer material that will reduce losses due to damage while maintaining its acrylic-like contoured clarity. Wherever usable, HP will provide both low cost and long life to any display program.

Product Specifications

  • WIDTH INCHES5-1/2
  • COLORClear
  • HEIGHT INCHES7
  • BRANDEconoco
  • CLASSAcrylic Sign Holders
  • CATEGORYAcrylic & Glass Displays
  • STYLESlant Back
  • LINECounter Top
  • UNITS IN PACKAGE24
  • MANUFACTURERS PART NUMBERHP/CT57V-SB
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • where do you load or insert the poster? Is it from the top or is it from the bottom? I am looking for one that loads from the bottom.

    Question Asked By: June 29, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, June 22, 2012

      The Acrylic display loads from the bottom.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5-1/2"W X 7"H Acrylic Vertical Slantback For Counter Top - Clear - Pkg Qty 24

5-1/2"W X 7"H Acrylic Vertical Slantback For Counter Top - Clear - Pkg Qty 24

Item #: WBB386368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top