discount codeFree shipping over 300

Applied at checkout

7"W X 5-1/2"H Acrylic Sign Holder Horizontal – Slantback For Counter Top - Clear - Pkg Qty 24

7"W X 5-1/2"H Acrylic Sign Holder Horizontal – Slantback For Counter Top - Clear - Pkg Qty 24

Item #: WBB386366

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.11 ea.

Price: $50.64 / Pkg of 24

Quantity

Popular item in this category

Economy Style 7"L Shoe Riser - Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$63.36

Customers Also Viewed

7"W x 5-1/2"H Acrylic Sign Holder Horizontal – Slantback for Counter Top - Clear

Our HP line of impact-resistant displays uses a unique multi-polymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity whenever usable. HP will provide both low cost and long life to any display program.

Product Specifications

  • WIDTH INCHES7
  • COLORClear
  • HEIGHT INCHES5-1/2
  • BRANDEconoco
  • CLASSAcrylic Sign Holders
  • CATEGORYAcrylic & Glass Displays
  • STYLESlantback
  • LINECounter Top
  • UNITS IN PACKAGE24
  • MANUFACTURERS PART NUMBERHP/CT57H-SB
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Southern Home & Hearth

    Date: April 12, 2012

    Its just what we needed.
    Your review:
    The product was perfect for what we needed it for. The cost was the lowest we found listed on other websites. We will be ordering again!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7"W X 5-1/2"H Acrylic Sign Holder Horizontal – Slantback For Counter Top - Clear - Pkg Qty 24

7"W X 5-1/2"H Acrylic Sign Holder Horizontal – Slantback For Counter Top - Clear - Pkg Qty 24

Item #: WBB386366

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top